Shop All Digital Multimeters
Urrea
Clamp-on digital multimeter 0 to 750 V
Mfr # UD337
Zoro # G0331966
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Digital power clamp-on multimeters
- Color Red
- Fitting Material Plastic
- Source Voltage 1000
- Length (In.) 9.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD337
- Zoro # G0331966
- UPC # 660731632408
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 9.76 |
Details
Item | Multimeters |
Includes | Digital power clamp-on multimeters |
Color | Red |
Fitting Material | Plastic |
Source Voltage | 1000 |
Description
With set of test probes. Alligator clips. Vinyl case. Trigger opens clamp. Special clamp design. Digital screen. 3-3/4 digits. 4,000 counts. Automatic polarity indicator. Backlight LCD screen. Current: 0 to 700A. Voltage: 0 to 750 V. Resistance: 0 to 4 KΩ. Frequency: 0.5 Hz to 1000 Hz. Description: AC/DC. Batteries: 9 V. Opening width: 2.04’’. Long: 3.8’’. Wide: 1.72’’. High: 9.65’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- GENERAL TOOLS Ultra Violet Light Meter, UV C (UV512C)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- BOURDON Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (MEX3-D52.H26/0133)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-27 II)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CWG)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- TEMPO COMMUNICATIONS Multimeter Standard (MM200)
- NEXIQ TECHNOLOGIES NEXIQ Technologies MPS-406004 Can1 & Can3 Crossover Adapter (MPS-406004)
- Urrea Digital Multimeters