Shop All Digital Multimeters
Urrea
Clamp-on digital multimeter 0 to 750 AC
Mfr # UD370
Zoro # G0332867
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Digital power clamp-on multimeters
- Source Voltage 750
- Length (In.) 10.55
- Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD370
- Zoro # G0332867
- UPC # 660731632415
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 10.55 |
Details
Item | Multimeters |
Color | Red |
Includes | Digital power clamp-on multimeters |
Source Voltage | 750 |
Fitting Material | Plastic |
Description
Set of test probes. Alligator clips. Vinyl case. True RMS. Trigger opens clamp. Digital screen. 4 digits for power. 6 digits for energy. Iconography makes it easier to properly use the device. Hand protecting bump. Current: 0 to 750 (AC). Voltage: 0 to 750 AC. Resistance: 0 to 4 KΩ. Frequency: 45 Hz to 450 Hz. Description: AC only. Batteries: 9 V. Opening width: 2.04’’. Long: 3.8’’. Wide: 1.72’’. High: 9.65’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- CHART POOL Pen Chart Recorder Red 3PK Kent Taylor 400768, 3PK (500S1150-1)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Red (DPGA-05)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- ELECTRONIC SPECIALTIES Adapter Fuse Socket Digital Multimeter (301M)
- SPERRY INSTRUMENTS Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, No Range Max. AC Amps (SDMM10000R)
- PROSKIT Multimeter, Digital (MT-1270)
- HHIP Economy Digital Multimeter (8070-0400)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 1 mA Max. AC Amps, 600 Max. DC Amps (FLUKE-787B/WWG)
- FLUKE Fluke 77 IV Series Digital Multimeter 77-4 (2727486)
- Urrea Digital Multimeters