Shop All Automotive Diagnostic & Testing Instruments
Urrea
Circuit tester logic LED
Mfr # 23501
Zoro # G0293292
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal
- For Use With length mm
- Application Industrial duty
- Includes Circuit tester.
- Length 4.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23501
- Zoro # G0293292
- UPC # 660731630091
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 4.09 |
Details
Item | Tester |
Tube Material | Metal |
For Use With | length mm |
Application | Industrial duty |
Includes | Circuit tester. |
Volts | 6-12 and 24 V |
Number of Pieces | 1 |
Description
Checks volt system 6-24V. Check high and low voltages. Dual color LED indicates power (red) and grownd (green). Ideal for make electric flow verifications in automotive nad
direct current systems (DC). Tip length: 90 mm.
direct current systems (DC). Tip length: 90 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR 07-18 SILVERADO/SIERRA 1500/07-19 SILV/SIERRA 2500/3500 REG CAB 5IN BLK TXT ALUM (2001-0016BT)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6930)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- URREA In-line spark tester (2355)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Fuel pump vacuum tester (2341)
- HUBBELL LIGHTING Hubbell EVCURWDI Compact LED Combo Unit w/ Remote Capacity, White w/ Red Letters, Self-Diagnostics (EVCURWDI)
- Urrea Automotive Diagnostic & Testing Instruments