Shop All Sockets
Urrea
Chrome finish hinge handle 3/8" X 7-3/16"
Mfr # 5265
Zoro # G9835513
product price: $15.79
/ea
Sold in multiples of 6 for $94.74
$94.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Steel
- Overall Length 7-13/16"
- Finish Chrome
- Includes Hinge handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 7-13/16" |
Width | 0.94 |
Socket Depth | 0.55 |
Drive size | 3/8" |
Details
Item | Hinge handles |
Material | Steel |
Finish | Chrome |
Includes | Hinge handles |
Features | Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 3/8". Total length: 7-13/16�. |
Application | Heavy duty |
Color | Black |
Description
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 3/8". Total length: 7-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION LOCK PIN HRC63 (AC35103LQ)
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- WOODOWL Ultra Smooth Double Cut 18" x 3/4" (07809)
- HARDIN Manual Cable and Wire Stripping Machine (WS-1270) (HD-1270)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- URREA 3/8"drive, 15/16 in, 6 point SAE deep socket. (5030H)
- URREA 3/4" Drive 12-Point Short Socket 19mm (5519M)
- URREA 1" Drive 6-Point Short Socket 9/16" (5418H)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 3/4" drive, 12-point short socket 2-1/4" (5572)
- PROTO 3/4 in Drive, 50mm Torx(R) Metric Socket, 12 Points (J5550M)
- Urrea Sockets