Shop All Sockets
Urrea
Chrome finish hinge handle 3/4" X 20-3/16"
Mfr # 5668
Zoro # G9836231
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 20-3/16"
- Material Steel
- Finish Chrome
- Includes Hinge handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 20-3/16" |
Details
Item | Hinge handles |
Material | Steel |
Finish | Chrome |
Includes | Hinge handles |
Application | Heavy duty |
Color | Silver |
Description
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 3/4". Total length: 20-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR4)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- GEARWRENCH COMBO WRENCH RATCH 3/4"" (9024)
- URREA 1" Drive 6-Point Short Socket 5/8" (5420H)
- URREA 1/4"drive, 7/32 in, 12 point SAE socket (4707T)
- URREA 1/4"drive, 9/32 in, 12 point SAE socket (4709T)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- URREA 1 in drive truck wheel socket, Metric, 33 mm (10033ML)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- Urrea Sockets & Ratchets