Shop All Sockets
Urrea
Chrome finish hinge handle 1"X 28-1/2"
Mfr # 5868
Zoro # G9798562
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 28-1/2"
- Material Steel
- Finish Chrome
- Includes Hinge handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 28-1/2" |
Details
Item | Hinge handles |
Material | Steel |
Finish | Chrome |
Includes | Hinge handles |
Color | Silver |
Application | Heavy duty |
Description
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1". Total length: 28-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, , M12, Plastic, Green RAL 6032, Comp: Steel (K0269.41286)
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- URREA Rubber grip hinge handle 1/2" X 17-7/8" (5468H)
- URREA 1" Drive 6-Point Short Socket 9/16" (5418H)
- URREA 3/8"drive, 15mm, 6 point short socket. (5215HM)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- URREA 1/2" drive 6-point short socket 8MM (5408HM)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- Urrea Sockets