Shop All Sockets
Urrea
Chrome finish hinge handle 1/2" X 15-3/4"
Mfr # 5467
Zoro # G9790619
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 15-3/4"
- Material Steel
- Includes Hinge handles
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 15-3/4" |
Width | 18.11 |
Socket Depth | 1.57 |
Drive size | 1/2" |
Details
Item | Hinge handles |
Material | Steel |
Includes | Hinge handles |
Finish | Chrome |
Application | Heavy duty |
Color | Black |
Features | Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 15-3/4�. |
Description
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 15-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN2277-ALS-20-K-30-A Bulls Eye Level (GN2277)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- PERFORMANCE TOOL 11" 45 Long Handle Pliers (W1045)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- URREA 3/8"drive, 9mm, 12 point short socket. (5209M)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 3/4" Drive 12-Point Short Socket 19mm (5519M)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- Urrea Sockets & Ratchets