Shop All Lever Chain Hoists
Urrea
Chain lever host 7,054 lb
Mfr # 47315
Zoro # G9687700
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 7,054 lb
- Includes Chain hoist
- Lever Length 9.45
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 47315
- Zoro # G9687700
- UPC # 660731696127
- Country of Origin Spain
- Category Lever Chain Hoists
Dimensions
Lever Length | 9.45 |
Details
Item | Chain hoist |
Load Capacity | 7,054 lb |
Includes | Chain hoist |
Material | Steel |
Description
Compact and lightweight for use in tight spaces. Quick adjustment chain. Dual brake system. Unique anti-release system. Capacity: 7,054 lb. Elevation: 59”. Ø X Pitch: 25/64” x 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- ERICKSON 1"X15Ft 1200 lb Ratcheting Tie Downs Blue (31415)
- LOUISVILLE 4 ft Fiberglass Stepladder, 225 lb Capacity (FS4004)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- URREA Chain lever host 1,653 lb (47015)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP39)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (3TP98)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LX005-5)
- Urrea Hoists