Shop All Lever Chain Hoists
Urrea
Chain lever host 1,653 lb
Mfr # 47015
Zoro # G9704114
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,653 lb
- Includes Chain hoist.
- Lever Length 6.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 47015
- Zoro # G9704114
- UPC # 660731696103
- Country of Origin Spain
- Category Lever Chain Hoists
Dimensions
Lever Length | 6.5 |
Details
Item | Chain hoist. |
Load Capacity | 1,653 lb |
Includes | Chain hoist. |
Material | Steel |
Description
Compact and lightweight for use in tight spaces. Quick adjustment chain. Dual brake system. Unique anti-release system. Capacity: 1,653 lb. Elevation: 59”. Ø X Pitch: 13/64” x 19/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 10" X 12" Loading Dock Bumper (B4510-12)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- URREA Industrial chain host 2 load cain fall 4,409 lb 236" w (42602)
- URREA Industrial chain host 1 load cain fall 1,102 lb (42600)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH15-10 -G)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (4ZX44)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening (LB008-15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-15LHOP)
- Urrea Lever Chain Hoists