Shop All Air Sanders, Buffers & Polishers
Urrea
Car Polisher, 7" 2500Rpm Air
Mfr # UP865S
Zoro # G0333077
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Face Type Vertical Polisher
- Free Speed 4,000 rpm
- Overall Length 8.43
- Application Heavy duty
- Includes Pneumatic polishers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP865S
- Zoro # G0333077
- UPC # 660731632569
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 8.43 |
Wheel Dia. | 7" |
Details
Item | Pneumatic polishers |
Pad Face Type | Vertical Polisher |
Free Speed | 4,000 rpm |
Application | Heavy duty |
Includes | Pneumatic polishers |
Housing Material | Aluminum |
Description
Side air exhaust through the handle’s center hole. Auto-stop throttle is activated when user lets go. Ergonomic handle. No load speed: 4,000 rpm . Wheel: 7". Air consumption: 6 SCFM. Type: vertical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- URREA Angle air polisher 7" (UP869P)
- URREA Flat vinyl orbital base 12,000 rpm (UP800VI)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- Urrea Air Sanders, Buffers & Polishers