Shop All Tool Storage Accessories
Urrea
Can holder organizer HD series, 11 lb loading capacity
Mfr # HDAC2
Zoro # G9834761
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features The URREA can holder organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
- Material Steel
- Color Black
- Includes Can holder organizer
- Storage Capacity 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # HDAC2
- Zoro # G9834761
- UPC # 660731905373
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Holder organizer |
Features | The URREA can holder organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb. |
Material | Steel |
Color | Black |
Includes | Can holder organizer |
Storage Capacity | 11 lb |
Number of Pieces | 1 |
Description
The URREA HDAC2 Can holder organizer is a great option for all storage needs. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb. This can holder is an excellent choice when it comes to organization and storage of tools. With the URREA HDAC2 Can holder organizer, you will be able to keep your tools organized in the best way possible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- ZORO SELECT Annular ter, M2 HSS, 1 5/8 Dia, 2 D (4THF1)
- IRWIN 6 L Nose Locking Plier (1402L3)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6272)
- URREA 3 in drawer separator set (X28-S3)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 6 in, metal drill box (4079)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- Urrea Tool Storage Accessories