Shop All Cam Followers & Track Rollers
Urrea
Camshaft seal and crankshaft installer and removal set 24pc
Mfr # 2380
Zoro # G9829870
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Length 3.54
- Includes Plastic box with 24 pieces
- Overall Width 13.78
- For Use With Industrial duty
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2380
- Zoro # G9829870
- UPC # 660731900989
- Country of Origin Taiwan, Province of China
- Category Cam Followers & Track Rollers
Dimensions
Stud Length | 3.54 |
Overall Width | 13.78 |
Details
Track Roller Item | Removal set |
Includes | Plastic box with 24 pieces |
For Use With | Industrial duty |
Bearing Material | Steel |
Description
Suits seals from 21.5 mm to 64 m. Easily remove and install camshaft and crankshaft sea. Compact puller with unique extracting hooks engage seal for quick removal interchangeable sleeves and mandrels allow easy installation of new seal. The set includes: 4 installer sleeves, 7 mandrels, 8 metallic punches, 4 puller jaws and 1 mini-puller with 2 arm pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2" ID Set Screw Collar, Stl, Zinc (GSC-200-Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALFINGER EA4924, Pressure Line, 10 micron (ZX-EA4924)
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- FESTO Push-In T-Connector QBMT-1/8T-U (QBMT-1/8T-U)
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 1-1/4inL Stud, 0.75inW Roller, 1.25in Roller Dia. (CF-11/4-SB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- MCGILL CF Series, Cam Follower (CF2)
- Urrea Cam Followers & Track Rollers