Shop All Grease Pumps
Urrea
Bucket grease pump with wheels 44lb
Mfr # 23622
Zoro # G9743953
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 4,000 psi"
- Overall Width 38.58
- Material Steel
- Overall Length 11.42
- Includes Bucket grease pump with wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23622
- Zoro # G9743953
- UPC # 660731693713
- Country of Origin India
- Category Grease Pumps
Dimensions
Overall Width | 38.58 |
Overall Length | 11.42 |
Overall Depth | 38.98 |
Details
Item | Bucket |
Max. Pressure | 4,000 psi" |
Material | Steel |
Includes | Bucket grease pump with wheels |
For Use With | pressure 2 & 3. Capacity: 44lb. Max pressure: 4,000 psi |
Color | Black |
Application | Industrial duty |
Capacity | 44 lb |
Description
Variable handle setting. Includes 2 m x 1/4” I.D. high pressure rubber hose. Air release valve for easily removing trapped air from grease. Recommended for grease NLGI 1, 2 & 3. Capacity: 44lb. Max pressure: 4,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50BS13H X 1)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- URREA Foot operated grease pump 22lb (23623)
- URREA Pneumatic grease pumps 33lb (23628)
- URREA Pneumatic grease pumps 66lb (23629)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (29FW98)
- WESTWARD Grease Pump with Container, 44 lb. (29FW97)
- SAMSON Economy Portable Grease Pump for 120 lb. (SPM320)
- Urrea Grease Pumps