Shop All Grease and Oil Pump Accessories
Urrea
Bucket grease pump 22lb.
Mfr # 23621
Zoro # G9743883
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.76
- Color Black
- For Use With pressure 2 & 3. Capacity: 22lb. Max pressure: 4,000 psi
- Capacity 22 lb
- Includes Bucket grease pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23621
- Zoro # G9743883
- UPC # 660731675047
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 14.76 |
Overall Width | 10.43 |
Details
Item | Pump |
Color | Black |
For Use With | pressure 2 & 3. Capacity: 22lb. Max pressure: 4,000 psi |
Capacity | 22 lb |
Includes | Bucket grease pump |
Application | Industrial duty |
Max. Pressure (PSI) | 4,000 psi |
Material of Construction | Steel |
Description
Air release valve for easily removing trapped air from grease. Variable handle setting. Includes 2 m x 1/4” I.D. high pressure rubber hose. Recommended for grease NLGI 1, 2 & 3. Capacity: 22lb. Max pressure: 4,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- ZORO SELECT Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5 (300110850)
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- URREA Grease pump coupler (23601)
- URREA Needle nozzle for grease pump (23602)
- URREA Suction pistol (23625)
- MACNAUGHT Battery (BPB-20AH)
- WESTWARD High Pressure Grease Pump (21EM08)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- SUNNYSIDE Paint Thinner, Plastic Jug, 2.5 gal. (701G3)
- Urrea Grease and Oil Pump Accessories