Shop All Soft Face & Split Head Hammers
Urrea
Bronze hammer with wooden handle 1.6 lbs
Mfr # 1430
Zoro # G0309392
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Length 3-7/16"
- Head Color Bronze
- Application Industrial duty
- Head Material Wooden
- Face diameter 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1430
- Zoro # G0309392
- UPC # 660731603989
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 3-7/16" |
Face diameter | 1-3/8" |
Details
Item | Hammer |
Head Color | Bronze |
Application | Industrial duty |
Head Material | Wooden |
Description
New handle design, with shock absorbent guard included. Made with a malleable bronze alloy that does not fracture or generate splinters. Bronze head that avoids material distortion. Ideal for maintenance work, die cutting and molding. They do not mark, damage or deteriorate the objects. They do not produce sparkles. Exceed ASME B107.400. standard. Handle: wood. Head weigth: 1.6 lbs. Face diameter: 1-3/8". Head length: 3-7/16". Handle length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT210)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- OSCA 0.4lb aluminum hammer with the Evo Soft Face (OS095HN27)
- Urrea Hammers and Striking Tools