Shop All Soft Face & Split Head Hammers
Urrea
Bronze hammer with fiberglass handle 1.6 Oz
Mfr # 1430FV
Zoro # G0280823
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Fiberglass
- Head Length 3-7/16"
- Application Heavy duty
- Head Color Red
- Face diameter 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1430FV
- Zoro # G0280823
- UPC # 660731603996
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 3-7/16" |
Face diameter | 1-3/8" |
Details
Item | Hammer |
Head Material | Fiberglass |
Application | Heavy duty |
Head Color | Red |
Description
New handle design, with shock absorbent guard included. Made with a malleable bronze alloy that does not fracture or generate splinters. Bronze head that avoids material distortion. Ideal for maintenance work, die cutting and molding. They do not mark, damage or deteriorate the objects. They do not produce sparkles. Exceed ASME B107.400. standard. Handle: fibber glass. Head weigth: 1.6 lbs. Face diameter: 1-3/8". Head length: 3-7/16". Handle length: 13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- AVEN Screwdriver Ceramic, 4" 1 (13230)
- DRILL AMERICA m23x1.5 Carbon Steel Hex Die (DWTSMH23X1.5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- Urrea Soft Face & Split Head Hammers