Shop All Hand Held Punches
Urrea
Brass tapered & straight drift punch set 3Pc
Mfr # 49904
Zoro # G0293518
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 pieces
- Material Steel
- Application Heavy duty
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49904
- Zoro # G0293518
- UPC # 660731697483
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Punch set |
Includes | 3 pieces |
Material | Steel |
Application | Heavy duty |
Number of Pieces | 3 |
Description
Knurled grasping area for a better grip. Brass punches are used instead of steel punches in non- marring applications and to constrain sparking. The set includes: Diameter: 3/4", Shaft 3/4" x tip 3/8", Shaft 3/4" x tip 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J74277P)
- INSIZE Roller Bearing V-Block Set, Steel (6888-1)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- URREA Brass straight drift punch 3/4"x8" (49922)
- URREA Punch, 1/4" Drift (96-1/4)
- URREA Brass straight drift punch 1/2"x7" (49920)
- URREA Punch, 3/4" Drift (96-3/4)
- URREA 7/16" Non-Sparking Long Drift Punch (UH96-7/16)
- URREA 1/2" Non-Sparking Long Drift Punch (UH96-1/2)
- MAYHEW PRO Solid Punch, 5in L, 3/16in Tip, Steel, BO (20002)
- Urrea Hand Held Punches