Shop All Hand Held Punches
Urrea
Brass tapered drift punch 7/16"
Mfr # 49916
Zoro # G0312664
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy duty
- Material Bronze
- Includes Brass tapered drift punches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49916
- Zoro # G0312664
- UPC # 660731697476
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Punches |
Application | Heavy duty |
Material | Bronze |
Includes | Brass tapered drift punches |
Description
Knurled grasping area for a better grip. Brass punches are used instead of steel punches in non- marring applications and to constrain sparking. Tip diamater: 7/16". Shaft diameter: 3/4". Total length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- SUPERIOR ELECTRIC Aftermarket Push Button Switch replaces Makita 651947-7 & Bosch 1607200146 (L39)
- URREA Straight Drift Pin 1/2X1/4" (47-1/2X1/4)
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- URREA Long Straight Drift Pin 3/8X3/16X8 (48-3/8 X 3/16)
- URREA Punch, 7/16" Drift (96-7/16)
- URREA 1/4" Non-Sparking Long Drift Punch (UH96-1/4)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- Urrea Hand Held Punches