Shop All Punch & Chisel Sets
Urrea
Brass straight drift punch Set of 3Pc
Mfr # 49903
Zoro # G0293073
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Metal
- Length 2.68
- Application Heavy duty
- Includes 3 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 49903
- Zoro # G0293073
- UPC # 660731611434
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 2.68 |
Details
Number of Pieces | 3 |
Material | Metal |
Item | Punch set |
Application | Heavy duty |
Includes | 3 pieces |
Description
If you are looking for a set of drift punches, URREA's 49903 Brass straight drift punch Set of 3Pc is the perfect choice. It features a knurled grasping area for a better grip and an end designed to withstand strikes. This brass straight punch set includes three 3/8", 1/2", and 3/4". The length depends on the job at hand, making it very versatile. The URREA 49903 Brass straight drift punch Set of 3Pc is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- GEARWRENCH 9 Piece Slotted Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRSL)
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- URREA Hollow Punch Set, 16Pc 1/8 (49900)
- URREA Punches and drift pins set of 7 pieces. (47A)
- URREA Punches and drift pins set of 5 pieces (48A)
- URREA Prick Punch Set of 5 pieces 50° (44A)
- DASCO PUNCH CENTER 5X7/16"" (532-0)
- KD TOOLS Punch/Chisel Set, 27 pcs. (82306)
- Urrea Punch & Chisel Sets