Shop All Hand Held Punches
Urrea
Brass straight drift punch 3/4"x8"
Mfr # 49922
Zoro # G0279082
product price: $32.19
/ea
Sold in multiples of 3 for $96.57
$96.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Brass tapered drift punches
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49922
- Zoro # G0279082
- UPC # 660731611557
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Punches |
Application | Heavy duty |
Includes | Brass tapered drift punches |
Material | Bronze |
Description
Drift punches are used to install or remove pins and rivets. Their length depends on the job at hand. Straight punches can also be used to align holes when assembling parts. Does not strip or deform. Designed to prevent any damage of the stricken object. knurled grasping are for a better grip. End designed to withstand strikes. Tip diamater: 3/4”. Shaft diameter: 3/4". Total length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC9)
- MAYHEW PUNCH LINE-UP REG 458 1/4" (MY22003)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- URREA Punches and drift pins set of 7 pieces. (96A)
- URREA Straight Drift Pin 5/16X5/32" (47-5/16X5/32)
- URREA Punch, 5/8" Drift (96-5/8)
- URREA Punches and drift pins set of 5 pieces. (99B)
- URREA 1/4" Non-Sparking Long Drift Punch (UH96-1/4)
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- Urrea Cutting and Shaping Tools