Shop All Brake & Wheel Tools
Urrea
Brake spring plier
Mfr # 217
Zoro # G0279396
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.02
- Application Industrial duty
- Features Compresses the brake’s spring. The handles are designed to remove or install the spring on the lengthring pole. Length: 13-1/4”. Middle jaw opening: 13/16”.
- Length 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 217
- Zoro # G0279396
- UPC # 660731605198
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 13-1/4" |
Details
Material | Steel |
Weight | 1.02 |
Application | Industrial duty |
Features | Compresses the brake’s spring. The handles are designed to remove or install the spring on the lengthring pole. Length: 13-1/4”. Middle jaw opening: 13/16”. |
Includes | Branke spring pliers |
Color | Silver |
Item | Spring pliers |
Description
Compresses the brake’s spring. The handles are designed to remove or install the spring on the lengthring pole. Length: 13-1/4”. Middle jaw opening: 13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- FUNNEL KING Polyethylene, 3 qt, 21-1/2", 1-7/16", Yellow (94320)
- BALDWIN FILTERS Air Filter, 5-1/2 x 2-5/16 in. (PA1832)
- GROTE Spiral Wrap, Clear, 1/2", 100 ft. (83-9001)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- MOTIVE PRODUCTS 1702 - Power Extractor 2gal (1702-MTV)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- AME Demounter Tool, Universal, Impact (71025)
- AME Hammer, Soft Face, 8 lb., Orange (51456)
- GROZ Tire Lever, 400mm (33180)
- Urrea Brake & Wheel Tools