Shop All Brake & Wheel Tools
Urrea
Brake lining thickness gauge, 8 pieces
Mfr # 2337
Zoro # G0279886
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.53
- Application Industrial duty
- Features Thickness gauge coded by color to know the condition of the Brake lining. Manufactured in steel with electrostatic paint coating. Red: Service needed - 2mm y 3mm. Yellow: Caution - 4 mm, 5 mm, 6 mm. Green: Good condition - 8 mm, 10 mm, 12 mm.
- Color Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2337
- Zoro # G0279886
- UPC # 660731644340
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Plastic |
Weight | 0.53 |
Application | Industrial duty |
Features | Thickness gauge coded by color to know the condition of the Brake lining. Manufactured in steel with electrostatic paint coating. Red: Service needed - 2mm y 3mm. Yellow: Caution - 4 mm, 5 mm, 6 mm. Green: Good condition - 8 mm, 10 mm, 12 mm. |
Color | Various |
Includes | Brake lining thickness gauges |
Item | Thickness gauges |
Description
Thickness gauge coded by color to know the condition of the Brake lining. Manufactured in steel with electrostatic paint coating. Red: Service needed - 2mm y 3mm. Yellow: Caution - 4 mm, 5 mm, 6 mm. Green: Good condition - 8 mm, 10 mm, 12 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CATERPILLAR 3943494 ALTERNATOR (3943494 ALTERNATOR)
- GB REMANUFACTURING Remanufactured Fuel Injector Seal Kit, 8-023 (8-023)
- SW ANDERSON HARDWARE Universal; 7/16 Inch-14 Thread Size; 0.656 Inch Length; Set Of 6 (R1185-7)
- LISLE Super Transmission Drain Funnel, 24 X 36" (17902)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- CHECKPOINT Loose Wheel Nut Indicator, 29mm, Plastic (CPY29MM)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 45g., PK25 (FN045Z)
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- Urrea Service & Shop Tools