Shop All Bolt Cutters
Urrea
Bolt Cutter, 36" Forged
Mfr # COP36
Zoro # G9799411
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Heavy duty
- Handle Material Steel
- Cutting Capacity/Material 1/2"
- Includes Bolt cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # COP36
- Zoro # G9799411
- UPC # 660731649246
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 7.4836" |
Details
Item | Cutter |
Primary Application | Heavy duty |
Handle Material | Steel |
Cutting Capacity/Material | 1/2" |
Includes | Bolt cutter |
Description
Bolt cutter. Forged steel body. Chrome molybdenum forged jaws 57-62 HRC. Black jaws. Soft grip handle. Handles closer together for more cutting power with less strain. Design of jaws that ensure the best distribution of applied force and easier cutting. Length: 36". Cutting Capacity: Soft metal: 7/16", Medium mental: 1/2", Hard metal: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA ESD Bimaterial Precision Screwdriver Ph #0 Phillips type. (9510B)
- HHIP MT3-70 Degree 3" Bull Nose Live Center (3900-5011)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- URREA Bolt Cutter, 18" Forged (COP18)
- URREA Bolt Cutter, 24" Forged (COP24)
- URREA Bolt Cutter, 30" Forged (COP30)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- MILWAUKEE TOOL 30 in. Bolt Cutter (48-22-4031)
- CRESCENT H.K. PORTER 14" Industrial Grade, Center Cut Cutter (1490MC)
- Urrea Bolt Cutters