Shop All Bolt Cutters
Urrea
Bolt Cutter, 30" Forged
Mfr # COP30
Zoro # G9794992
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Primary Application Heavy duty
- Cutting Capacity/Material 7/16"
- Includes Bolt cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # COP30
- Zoro # G9794992
- UPC # 660731649970
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 7.4830" |
Details
Item | Cutter |
Handle Material | Steel |
Primary Application | Heavy duty |
Cutting Capacity/Material | 7/16" |
Includes | Bolt cutter |
Description
Bolt cutter. Forged steel body. Chrome molybdenum forged jaws 57-62 HRC. Black jaws. Soft grip handle. Handles closer together for more cutting power with less strain. Design of jaws that ensure the best distribution of applied force and easier cutting. Length: 30". Cutting Capacity: Soft metal: 3/8", Medium mental: 7/16", Hard metal: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- URREA Bolt Cutter, 18" Forged (COP18)
- URREA Bolt Cutter, 36" Forged (COP36)
- URREA Bolt Cutter, 24" Forged (COP24)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- KNIPEX 35-3/4" Bolt Cutter, Ergonomic Grip (71 72 910)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 36" (KTI-57436)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- Urrea Bolt Cutters