Shop All Utility Knives
Urrea
Blade, 3.15 L
Mfr # 691
Zoro # G9743980
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.15
- Thickness 7/8"
- Width 7.87
- Application Heavy duty, injected 22 mm wide. Automatic blade change with blade lock. Automatic blade change. Zamac injected body, Automatic snap-off blades
- Depth 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 691
- Zoro # G9743980
- UPC # 660731667684
- Country of Origin Spain
- Category Utility Knives
Dimensions
Overall Length | 3.15 |
Width | 7.87 |
Depth | 0.79 |
Blade width | 11/16" |
Details
Thickness | 7/8" |
Application | Heavy duty, injected 22 mm wide. Automatic blade change with blade lock. Automatic blade change. Zamac injected body, Automatic snap-off blades |
Color | Red |
Includes | Nkife |
Blade Material | Steel |
Item | Blade |
Description
Cartridge holds 10 blades, 22 mm wide. Automatic blade change with blade lock. Automatic blade change. Zamac injected body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 13/32 (C03686)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- SK HAND TOOLS Pliers Set, 5 Piece General Purpose Plie (17834)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 11.5" x 8.5 (5-312)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- SMITHS Sharpener Hand Held (50185)
- BETA Utility Knive, 9mm, PK6 (017700050)
- Urrea Knives, Cutters & Snips