Shop All Striking and Slugging Wrenches
Urrea
Black flat strike wrench 12 point, 3-7/8" opening size.
Mfr # 2762SW
Zoro # G9712471
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-3/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2762SW
- Zoro # G9712471
- UPC # 660731631845
- Country of Origin Israel
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15-3/8" |
Details
Item | Wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off. In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it’s way. 12 points designed to perfectly
fit the nut on the tool. Opening size: 3-7/8”. Total length: 15-3/8".
fit the nut on the tool. Opening size: 3-7/8”. Total length: 15-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 10-24 UNC H2 BRT 2 FLT SPR PT TAP BOT (173025)
- WALTER SURFACE TECHNOLOGIES 7/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A028A)
- JAMESON Hawkbill 10" L, 2 PK (32-70-O-2PK)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- URREA Black flat strike wrench 12 point, 2-1/4" opening size. (2736SW)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- WILLIAMS Williams Striking Wrench, 2" (SFH-1812W)
- Urrea Striking and Slugging Wrenches