Shop All Striking and Slugging Wrenches
Urrea
Black flat strike wrench 12 point, 3-1/8"opening size.
Mfr # 2750SWH
Zoro # G9711360
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18-3/8"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2750SWH
- Zoro # G9711360
- UPC # 660731638516
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 18-3/8" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut. Greater maneuverability and easy access when tightening nuts or bolts in difficult areas. Wider striking zone. Opening size: 3-1/8”. Total length: 18 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- WESTWARD Socket Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (5MW43)
- MILWAUKEE TOOL 4-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1045)
- URREA Black flat strike wrench 12 point, 2-9/16" opening size. (2741SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- URREA Black flat strike wrench 12 point, 27Mm opening size. (2727SWM)
- URREA 6-Point thin-wall flat striking wrench, 1-7/16" opening size. (2823SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- URREA Black flat strike wrench 12 point, 2-3/16"oprening size. (2735SWH)
- Urrea Striking and Slugging Wrenches