Shop All Striking and Slugging Wrenches
Urrea
Black flat strike wrench 12 point, 24Mm opening size.
Mfr # 2724SWM
Zoro # G9745119
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2724SWM
- Zoro # G9745119
- UPC # 660731631944
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 9-1/2" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off. In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it’s way. 12 points designed to perfectly
fit the nut on the tool. Opening size: 24 mm. Total length: 9-1/2”.
fit the nut on the tool. Opening size: 24 mm. Total length: 9-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x18)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- URREA Black flat strike wrench 12 point, 2-3/8"opening size. (2738SWH)
- URREA Black flat strike wrench 12 point, 1-3/4"oprening size. (2728SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-15/16" opening size. (2631SW)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- Urrea Wrenches