Shop All Striking and Slugging Wrenches
Urrea
Black flat strike wrench 12 point, 2-3/8"opening size.
Mfr # 2738SWH
Zoro # G9731861
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-13/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2738SWH
- Zoro # G9731861
- UPC # 660731638462
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14-13/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut. Greater maneuverability and easy access when tightening nuts or bolts in difficult areas. Wider striking zone. Opening size: 2-3/8”. Total length: 14-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x1-5/8x4 (C81866)
- ULTRA-DEX USA Indexable Boring Bar, A06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (A06K STFCR2-203)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- IRWIN 3 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82591)
- URREA 6-Point thin-wall flat striking wrench, 1-1/4" opening size. (2820SWH)
- URREA 6-Point thin-wall flat striking wrench, 1-7/16" opening size. (2823SWH)
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- URREA 70Mm Non-Sparking Flat Striking Wrench (UH2770SWM)
- Urrea Striking and Slugging Wrenches