Shop All Hacksaw and Coping Saw Blades
Urrea
Bimetalic Hacksaw blade 12"X24
Mfr # HB1224B
Zoro # G0332194
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial duty
- Material Steel & wood
- Blade Length 12"
- Blade Width 0.59
- Includes Bi-metal saw blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # HB1224B
- Zoro # G0332194
- UPC # 660731684346
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12" |
Blade Width | 0.59 |
Details
Item | Blade |
Application | Industrial duty |
Material | Steel & wood |
Includes | Bi-metal saw blades |
Teeth per inch | 24 |
Description
Manufactured with 8% cobalt. Bimetal blade for wood or metal. Flexible composition prevents breakage during use. Teeth per inch: 24. length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- URREA High tension hacksaw 12" (353AT)
- URREA Urrea Fixed Hacksaw Frame High Tension, 353F, 15-1/2" Long, Holds 12" Blades (353F)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Adjustable hacksaw 12" (352)
- URREA High tension bimaterial hacksaw 12" (353F)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- SUPERIOR TOOL Mini Hacksaw, 10 In Length, Carbon (37700)
- Urrea Cutting and Shaping Tools