Shop All Hacksaw and Coping Saw Blades
Urrea
Bimetalic Hacksaw blade 12"X18
Mfr # HB1218B
Zoro # G0333603
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial duty
- Material Steel & wood
- Blade Length 12"
- Blade Width 0.59
- Includes Bi-metal saw blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # HB1218B
- Zoro # G0333603
- UPC # 660731684339
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12" |
Blade Width | 0.59 |
Details
Item | Blade |
Application | Industrial duty |
Material | Steel & wood |
Includes | Bi-metal saw blades |
Teeth per inch | 18 |
Description
Manufactured with 8% cobalt. Bimetal blade for wood or metal. Flexible composition prevents breakage during use. Teeth per inch: 18. length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" (15104)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- URREA Urrea Fixed Hacksaw Frame High Tension, 353F, 15-1/2" Long, Holds 12" Blades (353F)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Adjustable hacksaw 12" (352)
- URREA High tension hacksaw 12" (353AT)
- URREA High tension bimaterial hacksaw 12" (353F)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- LENOX Blade, PVC Saw, 12 In (20982-HSB12)
- Urrea Cutting and Shaping Tools