Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, T27 Torx
Mfr # 8327W
Zoro # G9798133
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 5.43
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8327W
- Zoro # G9798133
- UPC # 660731698169
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 5.43 |
Tip size | T27 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Torx |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T27. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54817)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- URREA Amber Screwdriver Ph#3 5/16X6" Phillips (9686)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8808)
- URREA Striking Bimaterial Screwdriver, Ph #3 x 6" Phillips type. (9186G)
- GEARWRENCH #1 x 6" Phillips? Dual Material Screwdriver (80004H)
- Urrea Screwdrivers and Nutdrivers