Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, T25 Torx
Mfr # 8325W
Zoro # G9832634
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.02
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8325W
- Zoro # G9832634
- UPC # 660731698152
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.02 |
Tip size | T25 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Torx |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T25. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/16 In Socket Imp 1-1/, M811 (M811)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- HHIP 6"/150cm Stainless Steel Ruler (7019-0001)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- URREA Amber Screwdriver 1/4X1-1/2" Slotted (9652)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA Amber Screwdriver 1/4X12" Cabinet (9642)
- URREA ESD Bimaterial Precision Screwdriver Ph #0 Phillips type. (9510B)
- URREA Striking Bimaterial Screwdriver, Ph #3 x 6" Phillips type. (9186G)
- EKLIND Screwdriver (91114)
- Urrea Screwdrivers and Nutdrivers