Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, T20 Torx
Mfr # 8320W
Zoro # G9797853
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 0.79
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8320W
- Zoro # G9797853
- UPC # 660731698145
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 0.79 |
Tip size | T20 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Torx |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T20. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #26 (54036)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- CMT Forstner Bit, 18mm (537.180.31)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- URREA Striking Bimaterial Screwdriver, Ph#2 x 4" Phillips type. (9184G)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- URREA Amber Screwdriver, Ph#2 1/4X6" Phillips (9687)
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- URREA Screwdriver, Ph#2 1/4X4 Red (9684R)
- KLEIN TOOLS Demolition Slotted Screwdriver 5/16 in Round (602-7DD)
- Urrea Screwdrivers and Nutdrivers