Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, T15 Torx
Mfr # 8315W
Zoro # G9833020
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.69
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8315W
- Zoro # G9833020
- UPC # 660731698138
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.69 |
Tip size | T15 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Torx |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T15. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles oval with thru hole (K0204.11120106)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 11 250)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA Cushion Grip Screwdriver, Ph #1 3/16X8" Phillips (9483)
- URREA ESD Bimaterial Precision Screwdriver 3/64" Slotted type. (9503B)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- GARANT Screwdriver for Phillips- with 2-component Haptoprene handle- Cross-head size: 00 (667702 00)
- Urrea Screwdrivers and Nutdrivers