Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, T10 Torx
Mfr # 8310W
Zoro # G9822660
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 0.87
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8310W
- Zoro # G9822660
- UPC # 660731698121
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 0.87 |
Tip size | T10 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Torx |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T10. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/4)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (433173)
- URREA Amber Screwdriver 1/4X1-1/2" Slotted (9652)
- URREA Striking Bimaterial Screwdriver, 3/8"X12" slotted type. (9112G)
- URREA ESD Bimaterial Precision Screwdriver Ph #0 Phillips type. (9510B)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA Amber Screwdriver 1/8"X4" Cabinet (9624)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- WERA Screwdriver 1/4 in Round (5340330001)
- Urrea Screwdrivers and Nutdrivers