Shop All Screwdriver Sets
Urrea
Bimaterial Screwdriver, Set of 6 Pieces (Phillip type)
Mfr # 8600A
Zoro # G9803410
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18.35
- Number of Pieces 6
- Includes Screwdriver sets, 6 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8600A
- Zoro # G9803410
- UPC # 660731693935
- Country of Origin Mexico
- Category Screwdriver Sets
Dimensions
Overall Length | 18.35 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver sets, 6 pieces |
Primary Application | Heavy duty |
Description
Set of 6 pieces. A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces. (9500BC)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Torx type) (83W)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- Urrea Screwdrivers and Nutdrivers