Shop All Screwdriver Sets
Urrea
Bimaterial Screwdriver, Set of 6 Pieces Comb
Mfr # 8600B
Zoro # G9798151
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18.35
- Number of Pieces 6
- Includes Screwdriver sets, 6 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8600B
- Zoro # G9798151
- UPC # 660731693928
- Country of Origin Mexico
- Category Screwdriver Sets
Dimensions
Overall Length | 18.35 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver sets, 6 pieces |
Primary Application | Heavy duty |
Description
These Urrea 8600B Bimaterial Screwdrivers are made with extra torque transmission and increased comfort. They exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. The set of six screwdrivers includes 1/4" x 4", 5/16" x 6", 5/16" x 10", 3/8" x 8", 1/4"x 1-1/2". It also has a cabinet 3/16" x 4". You'll definitely want to use these Urrea 8600B Bimaterial Screwdrivers on your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- ARTU Tungsten Carbide Grit File, 6", Flat/Fine (02942)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Torx type) (83W)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- Urrea Screwdrivers and Nutdrivers