Shop All Screwdriver Sets
Urrea
Bimaterial Screwdriver, Set of 19Pc.
Mfr # 8600E
Zoro # G9712611
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 5.51
- Number of Pieces 19
- Includes Screwdriver sets, 19 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8600E
- Zoro # G9712611
- UPC # 660731693898
- Country of Origin Mexico
- Category Screwdriver Sets
Dimensions
Overall Length | 5.51 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Number of Pieces | 19 |
Includes | Screwdriver sets, 19 pieces |
Primary Application | Heavy duty |
Description
Set of 19 pieces. A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1standards. Screwdrivers sizes: Slotted type: 1/4” x 1-1/2”, 1/4”x 4”, 1/4”x 6”, 5/16”x 6”, 3/8”x 8”, 3/8” x 12”. Cabinet type: 1/8” x4”, 1/8” x 6”, 3/16”x 3”, 3/16” x 4”, 3/16” x 8”. Phillips type: PH0 x 2-1/2”, PH1 x 3”, PH1 x 8”, PH2 x 4”, PH2 x 8”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Replacement Bit, Square (SD0-3-C-B)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- AVK Hi-Torquer Tool, 4-40 to M10, Steel (AA112)
- URREA Amber Screwdriver Set of 6 Pieces Slotted (9800A)
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb (8600D)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- URREA Bimaterial Screwdriver, Set of 10 pieces comb (8600F)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Torx type) (83W)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- Urrea Screwdrivers and Nutdrivers