Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 5/16X6" Slotted
Mfr # 8606
Zoro # G9800181
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.57
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8606
- Zoro # G9800181
- UPC # 660731692822
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.57 |
Tip size | 5/16" |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 6". Total Length: 10-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- URREA Bimaterial Screwdriver, 1/4X6" Slotted (8616)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- URREA Striking Bimaterial Screwdriver, 5/16"X10" slotted type. (9143G)
- XCELITE Screwdriver, Phillips #2 (99822N)
- Urrea Screwdrivers and Nutdrivers