Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 5/16X6" Phi #3
Mfr # 8686
Zoro # G9803155
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 0.39
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8686
- Zoro # G9803155
- UPC # 660731692778
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 0.39 |
Tip size | PH 3 |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH3. Exposed length: 6”. Total Length: 10-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- GRAY TOOLS 30" Screwdriver Handle Pry Bar, Curved Nickel Plated Blade (73430)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- INGERSOLL-RAND Hammer Case Screw, 1/2 (2235-638)
- URREA 1000V Trimaterial screwdriver 3/32" cabinet tip (9713T)
- URREA Cushion Grip Screwdriver 1/4X1 3-8 Cabinet (9452)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X4" Phillips (9484)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- Urrea Screwdrivers and Nutdrivers