Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 5/16X10" Slotted
Mfr # 8843
Zoro # G9802954
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 14.96
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8843
- Zoro # G9802954
- UPC # 660731692938
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 14.96 |
Tip size | 5/16" |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- AMPCO SAFETY TOOLS Round Pin Punch, 1/4 x 6, Nonsparking (P-51)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #10 (C70143)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- URREA Screwdriver, Ph#2 1/4X8 Red (9685R)
- URREA Amber Screwdriver 5/16X6" slotted (9606)
- URREA Amber Screwdriver 1/8"X3" Cabinet (9623)
- URREA Bimaterial Screwdriver, T27 Torx (8327W)
- SURTEK Blue Screwdriver For Interchangeable Bits 1/4 in. (D300)
- Urrea Screwdrivers and Nutdrivers