Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 5/16X10" Slotted
Mfr # 8643
Zoro # G9803173
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.77
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8643
- Zoro # G9803173
- UPC # 660731692853
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.77 |
Tip size | 5/16" |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 5/16”. Exposed length: 10”. Total Length: 14-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4"-5" Universal Surface Grinding Dust Shroud (49-40-6100)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- REGAL CUTTING TOOLS 1/4-20 NC +.003 Hand Tap H7 4 Flt Plug (011534AS)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- URREA Amber Screwdriver 5/16X10" Slotted (9843)
- URREA Amber Screwdriver, Sq Std 1/4X6" slotted (9616)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- URREA Striking Bimaterial Screwdriver, 1/4"X4" Slotted type. (9104G)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- URREA Screwdriver, Ph#1 3/16X3 Red (9682R)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- Urrea Screwdrivers and Nutdrivers