Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 3/8X8" Slotted
Mfr # 8808
Zoro # G9800330
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 12.99
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8808
- Zoro # G9800330
- UPC # 660731692891
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 12.99 |
Tip size | 3/8" |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8”. Total Length: 12-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/8 (C30524)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 5/16-24", 1.5" dia. (WTRTF-025)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- BIG HORN Push Stick - Carded (10221C)
- URREA 1000V R-series screwdriver Ph#2 (9702)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- URREA Amber Screwdriver 1/4X1-1/2" Slotted (9652)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- URREA Cushion Grip Screwdriver 1/4X1 3-8 Cabinet (9452)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- Urrea Screwdrivers and Nutdrivers