Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 3/8X12" Slotted
Mfr # 8812
Zoro # G9799454
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 16.93
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8812
- Zoro # G9799454
- UPC # 660731692914
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 16.93 |
Tip size | 3/8" |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 12”. Total Length: 16-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58581)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- BON TOOL Mortar Box, Poly 3 Cubic Feet, 32 1/2" X 21" X 8 1/2" (11-614)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8606)
- URREA Cushion Grip Screwdriver Ph #2 1/4X10"Phillips (9489)
- URREA Bimaterial Screwdriver, 1/8X4" Cabinet (8624)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- Urrea Screwdrivers