Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 3/16X8" Phi #1
Mfr # 8683
Zoro # G9801380
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 13.19
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8683
- Zoro # G9801380
- UPC # 660731692747
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 13.19 |
Tip size | PH 1 |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH1. Exposed length: 8”. Total Length: 11-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- KO-KEN Nut Setter 12mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-12)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- URREA Bimaterial Screwdriver, 1/8X4" Cabinet (8624)
- URREA Amber Screwdriver 3/16X3" Cabinet (9631)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- URREA Bimaterial Screwdriver, T10 Torx (8310W)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- Urrea Screwdrivers