Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 3/16X3" Phi #1
Mfr # 8682
Zoro # G9802184
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8.07
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 8682
- Zoro # G9802184
- UPC # 660731692730
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 8.07 |
Tip size | PH 1 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH1. Exposed length: 3”. Total Length: 6-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 2 In 1 Hand Riveter (2IN1)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- URREA Bimaterial Screwdriver, 1/8X2 1/2" Phi #0 (8680)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA Screwdriver, Std 1/4X1-1/2" Red (9652R)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- Urrea Screwdrivers and Nutdrivers