Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 3/16X3" Cabinet
Mfr # 8631
Zoro # G9830001
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.38
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8631
- Zoro # G9830001
- UPC # 660731692969
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.38 |
Tip size | 3/16" |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/16”. Exposed length: 3”. Total Length: 6-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- J.W. WINCO GN817.2-10-12-C-NI Indexing Plunger (817.2-10-12-M16X1.5-C-NI)
- WILTON 12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-12)
- IRWIN Lazy Tong Hand Blind Rivet Tool, Capacity Up To 1/4 Steel Blind Rivets (MFX60)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA Amber Screwdriver 3/8X10" Slotted (9810)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- URREA Amber Screwdriver, Ph#0 1/8X8" Phillips (9689)
- URREA Amber Screwdriver 5/16X6" slotted (9606)
- PROSKIT Screwdriver, Phillips, #2 x 8 (800-025)
- Urrea Screwdrivers and Nutdrivers