Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 1/8X2 1/2" Phi #0
Mfr # 8680
Zoro # G9802945
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 7.09
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8680
- Zoro # G9802945
- UPC # 660731692723
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 7.09 |
Tip size | PH 0 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (40701)
- HYDE 5" Lifetime 2-Edge Replacement Scraper Blade, PK 2 (11150)
- URREA Amber Screwdriver 5/16X6" slotted (9806)
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 (8685)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- KLEIN TOOLS Slotted Screw Holding Driver, 3/16-Inch (6013K)
- Urrea Screwdrivers and Nutdrivers