Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 1/4X8" Phi #2
Mfr # 8685
Zoro # G9802981
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.77
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 8685
- Zoro # G9802981
- UPC # 660731692761
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.77 |
Tip size | PH 2 |
Details
Item | Nut drivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 8”. Total Length: 12-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- PALMGREN 3" Light Duty Drill Press Vise, 3" with (9612301)
- STARRETT Feeler Gauge, Metric, Steel, 25 ft. Coil (666-12)
- PROTO Punch, Drift, 5/16 In (J965/8)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8606)
- URREA Amber Screwdriver 3/8X10" Slotted (9810)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- URREA Amber Screwdriver 1/8"X6" Cabinet (9626)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- URREA Amber Screwdriver 3/16X4" Slotted (9602)
- Urrea Screwdrivers